Round 24" W, 24" L, 41" H, Metal, Black
Mfr # CH-51080BH-4-30SQST-BK-GG
Zoro # G3603929
product price:Â $455.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
24"
Length
24"
Height
41"
Tabletop Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CH-51080BH-4-30SQST-BK-GG
Zoro #
G3603929
UPC #
889142082897
Country of Origin
China
Dimensions
Width
24"
Length
24"
Height
41"
Details
Shape
Round
Tabletop Material
Metal
Tabletop Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Material
Metal (Table Top), Rubber (Floor Glides)
Type
Bar Table Set
Color
Black
Weight Capacity
500 lb. (Chair)
Includes
(1) Bar Table; (4) Square Seat Backless Stools
Description
Black Metal Bar Set,24RD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.