Rectangle 31.5" W, 63" L, 29.5" H, Metal, Black
Mfr # ET-CT005-4-30-BK-GG
Zoro # G3608250
product price:Â $685.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
31.5"
Length
63"
Height
29.5"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET-CT005-4-30-BK-GG
Zoro #
G3608250
UPC #
889142049296
Country of Origin
China
Dimensions
Width
31.5"
Length
63"
Height
29.5"
Depth
63"; 20"
Details
Shape
Rectangle
Tabletop Material
Metal
Tabletop Color
Black
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Color
Black
Includes
(1) Table; (4) Stack Chairs
Type
Indoor-Outdoor Table Set
Material
Metal; Rubber (Floor Glides)
Description
Black Metal Table Set,31-1/2"X63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.