Shop FLASH FURNITURE
See all product information
Create Account
Round Glass Table, Blk Rattan Edging, Rnd, 28", Aluminum, Glass, Metal, Plastic, Rattan, Steel, Clear
- Mfr # TLH-087-BK-GG
- Zoro # G3629101
product price:Â
$
69.29
/ea
Key Features
Shape
Round
Width
28.75
Length
28.75
Height
28
Tabletop Material
Aluminum, Glass, Metal, Plastic, Rattan, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLH-087-BK-GG
- Zoro #
- G3629101
- UPC #
- 889142043805
- Country of Origin
- China
- Item
- Glass Table,Blk Rattan Edging,Rnd,28"
- Shape
- Round
- Tabletop Material
- Aluminum, Glass, Metal, Plastic, Rattan, Steel
- Tabletop Color
- Clear
- Frame Color
- Clear Top/Black Rattan
- Frame Material
- Steel
- Finish
- Black Powder Coat
- Assembled/Unassembled
- Unassembled
- Material
- Aluminum, Glass (Table Top)
- Color
- Clear Top/Black Rattan
- Type
- Tempered Glass Metal Table with Black Rattan Edging
- Weight Capacity
- 132
- Surface Material
- Glass
Dimensions
- Width
- 28.75
- Length
- 28.75
- Height
- 28
- Depth
- 28-3/4"
Description
Glass Table,Blk Rattan Edging,Rnd,28 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.