Rectangle 31.5" W, 63" L, 29.5" H, Metal, Blue
Mfr # ET-CT005-6-70-BL-GG
Zoro # G3608208
product price:Â $882.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
31.5"
Length
63"
Height
29.5"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET-CT005-6-70-BL-GG
Zoro #
G3608208
UPC #
889142049548
Country of Origin
China
Dimensions
Width
31.5"
Length
63"
Height
29.5"
Details
Shape
Rectangle
Tabletop Material
Metal
Tabletop Color
Blue
Frame Color
Blue
Frame Material
Metal
Assembled/Unassembled
Unassembled
Weight Capacity
330 lb. (Chair)
Material
Metal; Rubber (Floor Glides)
Includes
(1) Table; (6) Arm Chairs
Type
Indoor-Outdoor Table Set
Color
Blue
Description
Blue Metal Table Set,31-1/2"X63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.