Shop FLASH FURNITURE

Rectangle 40.25 W, 96 L, Pine Wood, Pinus Glabra, Steel Top, Antique Rustic

  • Mfr # XA-F-96X40-XLEGS-GG

  • Zoro # G609560100


product price:  $845.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
40.25
Length
96
Tabletop Material
Pine Wood, Pinus Glabra, Steel
Weight
137
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XA-F-96X40-XLEGS-GG
Zoro #
G609560100
UPC #
196861056352
Country of Origin
China

Dimensions

Width
40.25
Length
96

Details

Shape
Rectangle
Tabletop Material
Pine Wood, Pinus Glabra, Steel
Tabletop Color
Antique Rustic
Weight
137
Weight Capacity
880

Description

Introduce the warm, inviting aesthetic of farmhouse decor into your home or business venture with this 8' x 40-in. folding dining table with updated crisscross style legs. Boasting a .75-in. thick tabletop with a 4-in. apron comprised of solid pine and capable of supporting up to 880 lbs. static weight capacity, this stunning farm table seats up to 8 people and is suitable for daily use in restaurant and hospitality industries as well as busy households. The foldable design allows for easy movement if you want to set up outside for special events or family gatherings in favorable weather. Simply remove the security pins and fold the legs beneath the tabletop for transport. When you arrive at your desired location, unfold the legs and insert the security pins. The space-saving foldable legs also allow your to store these dining tables away until your next event or when complete flooring maintenance is needed. To maintain that just out of the box appearance, use a water based cleaner and follow-up with a dry cloth. Best of all, no assembly is needed so you can start using this fabulous table as soon as you receive it. Whether you're upgrading your commercial decor or creating a focal point in your home dining area, this farmhouse style dining table is sure to be a welcome addition to any space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products