Rectangle Activity Table, Chrome, Laminate, Particleboard, Steel, Red
Mfr # XU-A2448-REC-RED-T-A-GG
Zoro # G3624658
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
24
Length
48
Height
30.125
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-A2448-REC-RED-T-A-GG
Zoro #
G3624658
UPC #
847254023009
Country of Origin
China
Dimensions
Width
24
Length
48
Height
30.125
Depth
48"
Details
Item
Activity Table
Shape
Rectangle
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Tabletop Color
Red
Frame Color
Red
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Color
Red
Type
Standard Height Adjustable Leg - Activity Table
Material
Laminate (Table Top)
Surface Material
Laminate
Description
Activity Table,Rect,Red,24 In.x48 In.
- Popular Rectangular Activity Table
- Scratch and Stain Resistant Surface
- 1.125" Thick Thermal Fused Red Laminate Top, Black Edge Band
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Legs Adjust in 1" Increments
- Self-Leveling Nylon Floor Glides
- Recommended Grade Level: 1st Grade - Adult
- Recommended Seating Capacity: 2 Adults; 4 Children
- 2 Year Limited Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.