Rectangle Antique Farm Table , 40"; 40-1/4" W 30"; 17-3/4" H, Wood

  • Mfr # XA-FARM-1-GG

  • Zoro # G5032680


product price:  $1,205.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Includes
(1) Table; (4) Bench
Type
Antique Rustic Folding Farm Table Set
Frame Material
Wood
Width
40"; 40-1/4"
Depth
84"; 12"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XA-FARM-1-GG
Zoro #
G5032680
UPC #
889142221173
Country of Origin
China

Dimensions

Width
40"; 40-1/4"
Depth
84"; 12"
Height
30"; 17-3/4"

Details

Includes
(1) Table; (4) Bench
Type
Antique Rustic Folding Farm Table Set
Frame Material
Wood
Shape
Rectangle
Color
Antique Rustic
Item
Antique Farm Table
Material
Pine Wood
Tabletop Color
Wood Grain
Surface Material
Wood

Description

Antique Farm Table,4 Bench Set,84 In.X40 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.