Rectangle Antique Farm Table , 40"; 96", 40-1/4" W 30"; 17-3/4" H,

  • Mfr # XA-FARM-7-GG

  • Zoro # G5032610


product price:  $1,557.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Antique Rustic
Material
Pine Wood
Depth
108"; 12"
Height
30"; 17-3/4"
Width
40"; 96", 40-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XA-FARM-7-GG
Zoro #
G5032610
UPC #
889142221234
Country of Origin
China

Dimensions

Depth
108"; 12"
Height
30"; 17-3/4"
Width
40"; 96", 40-1/4"

Details

Color
Antique Rustic
Material
Pine Wood
Includes
(1) Table; (4) Bench
Item
Antique Farm Table
Shape
Rectangle
Type
Antique Rustic Folding Farm Table Set
Surface Material
Wood
Frame Material
Wood
Tabletop Color
Wood Grain

Description

Antique Farm Table,4 Bench Set,108 In.X40 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products