
Rectangle Antique Farm Table, Wood, Wood Grain
Mfr # XA-FARM-16-GG
Zoro # G5032583
product price:Â $2,192.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
40"
Length
108"
Height
30"
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XA-FARM-16-GG
Zoro #
G5032583
UPC #
889142225553
Country of Origin
China
Dimensions
Width
40"
Length
108"
Height
30"
Depth
108"; 23-1/4"
Details
Item
Antique Farm Table
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Wood Grain
Frame Material
Wood
Assembled/Unassembled
Unassembled
Includes
(1) Table; (12) Cross Back Chairs and Cushions
Color
Antique Rustic
Type
Antique Rustic Folding Farm Table Set
Material
Pine Wood
Surface Material
Wood
Description
Antique Farm Table,12 Chair Set,108 In.X40 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.