Rectangle Black Metal Table Set, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal, Black
Mfr # ET-CT005-6-30-BK-GG
Zoro # G3608199
product price:Â $823.79
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
31.5"
Length
63"
Height
29.5"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ET-CT005-6-30-BK-GG
Zoro #
G3608199
UPC #
889142049456
Country of Origin
China
Dimensions
Width
31.5"
Length
63"
Height
29.5"
Depth
63"; 20"
Details
Item
Black Metal Table Set,31-1/2"X63"
Shape
Rectangle
Tabletop Material
Metal
Tabletop Color
Black
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Type
Indoor-Outdoor Table Set
Color
Black
Includes
(1) Table; (6) Stack Chairs
Material
Metal; Rubber (Floor Glides)
Description
Black Metal Table Set,31-1/2 In.X63 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.