Shop BAXTON STUDIO
See all product information
Create Account
Valerie Modern Grey and Walnut Brown Wood 5-Piece Dining Set
- Mfr # 254-9876-10897-ZORO
- Zoro # G723546783
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Rubberwood , MDF(Table top), Fabric "100 % Polyester", Foam
Tabletop Color
Grey, Walnut Brown
Assembled/Unassembled
Unassembled
Size
5-Piece
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-9876-10897-ZORO
- Zoro #
- G723546783
- UPC #
- 193271149551
- Country of Origin
- Malaysia
- Tabletop Material
- Rubberwood , MDF(Table top), Fabric "100 % Polyester", Foam
- Tabletop Color
- Grey, Walnut Brown
- Assembled/Unassembled
- Unassembled
- For Use With
- Dining Room
- Style
- Modern
Dimensions
- Size
- 5-Piece
- Width
- 35.4 in
- Length
- 35.4 in
- Height
- 29.9 in
Description
Contemporary style meets modern comfort with the Valerie dining set. Made in Malaysia, the Valerie includes four chairs and one table constructed from sturdy wood finished in a rich dark brown. Each chair features a unique cut-out design on its back and is fitted with a foam-padded cushion upholstered in smooth grey fabric. Requiring assembly, the circular tabletop allows ample elbow room for each member of the table. Perfect for both casual and formal occasions, the Valerie dining set easily elevates any dining experience.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.