Shop FLASH FURNITURE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle Black Metal Table Set with Wood Top and, 30.25" W, 60" L, 30.5" H, Wood, Wood Grain
- Mfr # CH-WD-TBCH-28-GG
- Zoro # G6049782
product price:Â
$
1,142.99
/ea
Key Features
Shape
Rectangle
Width
30.25"
Length
60"
Height
30.5"
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH-WD-TBCH-28-GG
- Zoro #
- G6049782
- UPC #
- 889142499732
- Country of Origin
- China
Dimensions
- Width
- 30.25"
- Length
- 60"
- Height
- 30.5"
Details
- Item
- Black Metal Table Set with Wood Top and
- Shape
- Rectangle
- Tabletop Material
- Wood
- Tabletop Color
- Wood Grain
- Frame Color
- Black
- Frame Material
- Metal
- Finish
- Black Powder Coat
- Assembled/Unassembled
- Unassembled
- Color
- Black
Description
Black Metal Table Set with Wood Top and
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.