Zoro Homepage

Rectangle Farm Table, Rustic, Rectangular, 60" x 38", Wood, Wood Grain

  • Mfr # XA-F-60X38-GG

  • Zoro # G6974149


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
38"
Length
60"
Height
30"
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XA-F-60X38-GG
Zoro #
G6974149
UPC #
889142264705
Country of Origin
China

Dimensions

Width
38"
Length
60"
Height
30"
Depth
60"

Details

Item
Farm Table,Rustic,Rectangular,60" x 38"
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Wood Grain
Frame Material
Wood
Assembled/Unassembled
Unassembled
Material
Pine Wood
Color
Antique Rustic
Type
Antique Rustic Solid Pine Farm Dining Table
Weight Capacity
600 lb.

Description

Farm Table,Rustic,Rectangular, 60 In. x 38 In.
  • • Rustic Style Farmhouse Dining Room Table
  • • Antique Rustic Stained Finish
  • • 1" Thick Plank Top with 4" thick apron
  • • Base Size: 28.5"W x 50"L
  • • 3.25" Thick Square Legs
  • • Solid Pine Construction
  • • Table accommodates up to 6-people
  • • Spot clean with water based cleaner
  • • Designed for Commercial and Residential Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.