Round Table, Round, Aluminum, 31.5", Aluminum, Plastic, Stainless Steel, Grey
- Mfr # TLH-052-3-GG
- Zoro # G3638667
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
31.5
Length
31.5
Height
27.5
Diameter
31 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLH-052-3-GG
- Zoro #
- G3638667
- UPC #
- 889142005568
- Country of Origin
- China
- Item
- Table,Round,Aluminum,31.5"
- Shape
- Round
- Tabletop Material
- Aluminum, Plastic, Stainless Steel
- Tabletop Color
- Grey
- Frame Color
- Aluminum
- Frame Material
- Aluminum
- Finish
- Aluminum
- Assembled/Unassembled
- Unassembled
- Material
- Stainless Steel
- Color
- Aluminum
- Features
- Plastic Floor Glides
- Resistant To
- Weather Resistant
- Construction
- Aluminum, Stainless Steel
- Surface Material
- Aluminum
- Weight Capacity
- 132
- Type
- Indoor-Outdoor Table with Base
Dimensions
- Width
- 31.5
- Length
- 31.5
- Height
- 27.5
- Diameter
- 31 1/2 in
- Depth
- 31-1/2"
- Fits Chest Size
- Plastic Floor Glides
Description
Table,Round,Aluminum,31.5 In., Features Plastic Floor Glides
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.