
Rectangle FarmTable, Antique, Rustic, Foldng, 108"x40", Wood, Wood Grain
Mfr # XA-F-108X40-GG
Zoro # G5032811
product price: $661.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
40"
Length
108"
Height
30"
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XA-F-108X40-GG
Zoro #
G5032811
UPC #
889142210146
Country of Origin
China
Dimensions
Width
40"
Length
108"
Height
30"
Depth
108"
Details
Item
FarmTable,Antique,Rustic,Foldng,108"x40"
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Wood Grain
Frame Material
Wood
Leg Type
Square
Assembled/Unassembled
Unassembled
Material
Pine Wood
Color
Antique Rustic
Type
Antique Rustic Solid Pine Folding Farm Table
Weight Capacity
880 lb.
Description
FarmTable,Antique,Rustic,Foldng,108 In.x40 In.
- • Farmhouse Dining Table in Antique Rustic Stain Finish
- • Seats up to 10-Adults
- • 880 lb. Static Load Capacity
- • 0.875" Thick Plank Table Top, 3.5" Square Legs lock underneath top
- • Folded Size: 108"W x 5"D x 40.25"H; Base Size: 28.25"W x 76.5"L
- • 16 Gauge Black Steel Posts; Support Braces, Solid Pine Construction
- • Push in pins to secure legs, pull out pins to fold legs
- • Spot clean with water based cleaner
- • Designed for Commercial and Residential Use
- • Designed for indoor use but can be used outdoors during good weather
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.