
Rectangle FarmTable, Antique, Rustic, Foldng, 84"X40", Wood, Wood Grain
Mfr # XA-F-84X40-GG
Zoro # G5032802
product price:Â $600.99
/eaKey Features
Shape
Rectangle
Width
40"
Length
84"
Height
30"
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XA-F-84X40-GG
Zoro #
G5032802
UPC #
889142210153
Country of Origin
China
Dimensions
Width
40"
Length
84"
Height
30"
Depth
84"
Details
Item
FarmTable,Antique,Rustic,Foldng,84"X40"
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Wood Grain
Frame Material
Wood
Leg Type
Square
Assembled/Unassembled
Unassembled
Material
Pine Wood
Color
Antique Rustic
Weight Capacity
880 lb.
Type
Antique Rustic Solid Pine Folding Farm Table
Description
FarmTable,Antique,Rustic,Foldng,84 In.X40 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.