Square 31.5" W, 31.5" L, 29.5" H, Metal, Orange
Mfr # ET-CT002-4-30-POC-GG
Zoro # G3607821
product price:Â $554.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
31.5"
Length
31.5"
Height
29.5"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ET-CT002-4-30-POC-GG
Zoro #
G3607821
UPC #
889142080930
Country of Origin
China
Dimensions
Width
31.5"
Length
31.5"
Height
29.5"
Depth
31-1/2"; 20"
Details
Shape
Square
Tabletop Material
Metal
Tabletop Color
Orange
Frame Material
Metal
Assembled/Unassembled
Unassembled
Includes
(1) Table; (4) Stack Chairs
Material
Galvanized steel
Type
Indoor-Outdoor Table Set
Color
Copper
Description
Copper Metal Table Set,31.5SQ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.