Zoro Homepage

Rectangle Folding Picnic Table, Black, Metal

  • Mfr # RB-EBB-1470FD-GG

  • Zoro # G6435200


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Tabletop Structural Material
Metal
Bench Structural Material
Metal
Tabletop Color
Black
Overall Width
53-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-EBB-1470FD-GG
Zoro #
G6435200
UPC #
889142260103
Country of Origin
China

Dimensions

Overall Width
53-3/4 in
Overall Height
28-1/4 in
Depth
58-1/4"; 10" (Fixed Seat)

Details

Shape
Rectangle
Tabletop Structural Material
Metal
Bench Structural Material
Metal
Tabletop Color
Black
Item
Folding Picnic Table
Frame Material
Steel

Description

Table/Bench,Insta-Fold Picnic,Charcoal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.