Rectangle Folding Table, 36" W, 96" L, 30" H, Wood Top, Wood Grain

  • Mfr # XA-3696-P-GG

  • Zoro # G3778719


product price:  $164.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
36"
Length
96"
Height
30"
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XA-3696-P-GG
Zoro #
G3778719
UPC #
889142012290
Country of Origin
China

Dimensions

Width
36"
Length
96"
Height
30"
Depth
96"
Overall Depth
36 in
Overall Width
96 in
Folded Depth
98 in
Folded Height
66 in
Folded Width
1 1/2 in
Tabletop Thickness
3/4 in
Height Adjustability
Fixed Height
Leg End Diameter
1 in
Overall Height - Maximum
30 in

Details

Item
Folding Table
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Metal
Edge Type
Molded
Leg Type
Wishbone
Finish
Black Powder Coat
Assembled/Unassembled
Assembled
Color
Natural
Type
Folding Banquet Table
Table Material
wood
Surface Material
Wood
Load Rating
680 lb.
Edge Color
Brown
Material
Wood
Standards
ANSI, BIFMA
Includes
Protective Floor Caps
Features
Protective Floor Caps
Weight Capacity
680 lb
Assembly
Assembled
Edge Shape
Beveled
Foot Material
Plastic
Frame Finish
Powder Coated
Tabletop Shape
Rectangle
Number of Feet
4
Table Weight
68 lb
Includes Modesty Panel
No Modesty Panel
Edge Material
Plywood
Tabletop Surface Material
Wood
Tabletop Structural Material
Wood
Foot Type
Protective Tips
Product Type
Folding Table
Leg End Shape
Circle

Description

Folding Table, Surface Material Wood, Rectangle, Width 36 in, Length 96 in, Height 30 in, Tabletop Color Family Brown, Tabletop Color Natural, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Metal, Edge Color Brown, Edge Type Molded, Leg Type Wishbone, Table Material Wood, Load Rating 680 lb, Standards ANSI, BIFMA, Includes Protective Floor Caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.