Rectangle Folding Table, Plastic Top, Grey
Mfr # DAD-LF-122Z-DG-GG
Zoro # G5033977
product price: $53.29
/eaKey Features
Shape
Rectangle
Width
23.5"
Length
48.25"
Height
29.5"
Tabletop Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAD-LF-122Z-DG-GG
Zoro #
G5033977
UPC #
889142221142
Country of Origin
China
Dimensions
Width
23.5"
Length
48.25"
Height
29.5"
Depth
48-1/4"
Details
Item
Folding Table
Shape
Rectangle
Tabletop Material
Plastic
Tabletop Color
Grey
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Material
Plastic
Color
Dark Gray
Type
Height Adjustable Bi-Fold Folding Table with Carrying Handle
Description
Folding Table,23.5 In.x48.25 In.,Plastc,Gry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.