Rectangle Laminate Table, Laminate Top, Wood Grain

  • Mfr # XU-MAHTB-2442-TR24B-GG

  • Zoro # G3632671


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24"
Length
42"
Height
43.125"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-MAHTB-2442-TR24B-GG
Zoro #
G3632671
UPC #
889142006602
Country of Origin
China

Dimensions

Width
24"
Length
42"
Height
43.125"
Depth
42"

Details

Item
Laminate Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Iron
Finish
Mahogany Laminate
Assembled/Unassembled
Unassembled
Color
Mahogany
Material
Laminate (Table Top)
Type
Break Room/Cafeteria Table
Surface Material
Laminate

Description

Mahogany Laminate Table,Rnd Base,24 In.x42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.