Round Table-RD Base, Laminate Blk, 42", Round, Laminate Top, Wood Grain
Mfr # XU-RD-42-BLKTB-TR24B-4CFR-GG
Zoro # G5031000
product price:Â $293.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
42"
Length
42"
Height
43.125"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-RD-42-BLKTB-TR24B-4CFR-GG
Zoro #
G5031000
UPC #
889142218401
Country of Origin
China
Dimensions
Width
42"
Length
42"
Height
43.125"
Depth
42"
Details
Item
Table-RD Base,Laminate Blk,42",Round
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Iron
Assembled/Unassembled
Unassembled
Type
Foot Ring Base Table
Color
Black
Material
Laminate (Table Top), Chrome (Foot Ring)
Surface Material
Laminate
Description
Table-RD Base,Laminate Blk,42 In.,Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.