Rectangle Natr Lam Table, Rctngl w/Rnd Base, 30"x60", Laminate Top, Wood Grain
- Mfr # XU-NATTB-3060-TR18-GG
- Zoro # G3634327
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
30"
Length
60"
Height
31.125"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-NATTB-3060-TR18-GG
- Zoro #
- G3634327
- UPC #
- 889142007739
- Country of Origin
- China
Dimensions
- Width
- 30"
- Length
- 60"
- Height
- 31.125"
- Depth
- 60"
Details
- Item
- Natr Lam Table,Rctngl w/Rnd Base,30"x60"
- Shape
- Rectangle
- Tabletop Material
- Laminate
- Tabletop Color
- Wood Grain
- Frame Color
- Black
- Frame Material
- Iron
- Finish
- Natural Laminate
- Assembled/Unassembled
- Unassembled
- Material
- Laminate (Table Top)
- Color
- Natural
- Surface Material
- Laminate
- Type
- Break Room/Cafeteria Table
Description
Natr Lam Table,Rctngl w/Rnd Base,30 In.x60 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.