Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBSE
- Zoro # G523435553
product price:Â
$
2,293.99
/ea
Key Features
Frame Color
Black
Includes Mounting Hardware
Mounting Hardware Included
Support Style
Cylinder
Assembly
Partially Assembled
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42RDUBSE
- Zoro #
- G523435553
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Frame Color
- Black
- Includes Mounting Hardware
- Mounting Hardware Included
- Support Style
- Cylinder
- Assembly
- Partially Assembled
- Item
- Anchor Table
- Standards
- ISO 22196
- Product Type
- Table
- Accepts Ballast
- Ballast Not Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Color
- Grey Nebula
- Model Name
- Endurance(TM) Round Base Table
- Structural Material
- Steel
- Shape
- Circle
- Tabletop Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- Seat Color
- Seagrass
- Number of Seals
- 4
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.