Rectangle Table, Rctnglr, Tmprd Glss Metal, 31.5"x55", Glass, Plastic, Steel, Clear

  • Mfr # TLH-089-GG

  • Zoro # G7086340


product price:  $159.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
31.5
Length
55
Height
27.5
Tabletop Material
Glass, Plastic, Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TLH-089-GG
Zoro #
G7086340
UPC #
889142335832
Country of Origin
China

Dimensions

Width
31.5
Length
55
Height
27.5
Depth
55"

Details

Item
Table,Rctnglr,Tmprd Glss Metal,31.5"x55"
Shape
Rectangle
Tabletop Material
Glass, Plastic, Steel
Tabletop Color
Clear
Frame Color
Clear Top/Black Frame
Frame Material
Steel
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Material
Steel, Glass (Table Top)
Color
Clear Top/Black Frame
Type
Tempered Glass Metal Table
Weight Capacity
121
Surface Material
Glass

Description

Table,Rctnglr,Tmprd Glss Metal,31.5 In.x55 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.