Rectangle Table-RD Base, Laminate Blk, 24"X42", Laminate Top, Wood Grain
Mfr # XU-BLKTB-2442-TR24B-4CFR-GG
Zoro # G5030903
product price:Â $277.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
24"
Length
42"
Height
43.125"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-BLKTB-2442-TR24B-4CFR-GG
Zoro #
G5030903
UPC #
889142217701
Country of Origin
China
Dimensions
Width
24"
Length
42"
Height
43.125"
Depth
42"
Details
Item
Table-RD Base,Laminate Blk,24"X42"
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Iron
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top)
Type
Foot Ring Base Table
Color
Black
Surface Material
Laminate
Description
Table-RD Base,Laminate Blk,24 In.X42 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.