
Rectangle Table Set, Plastic, Steel, Grey
Mfr # YU-YCY-060-0036-RECT-TBL-RED-GG
Zoro # G3623790
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
23.625
Length
47.25
Height
23.5
Tabletop Material
Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YU-YCY-060-0036-RECT-TBL-RED-GG
Zoro #
G3623790
UPC #
847254078528
Country of Origin
China
Dimensions
Width
23.625
Length
47.25
Height
23.5
Depth
47-1/4"; 13-1/2"
Details
Item
Table Set
Shape
Rectangle
Tabletop Material
Plastic, Steel
Tabletop Color
Grey
Frame Color
Red
Frame Material
Metal
Finish
Red Plastic
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top), Plastic
Color
Red
Type
Height Adjustable Activity Table Set
Includes
(1) Table; (6) Stackable Chairs
Surface Material
Laminate
Description
Table Set,Rectangle,Red,6 Chrs,23 In.x47 In.
- Kids Table and Chair Set with 10.5" High Seats
- Rectangle Table: 23.625"W x 47.25"L x 14.5-23.5"H; 220 lb. Static Load Capacity
- 1" Thick Smooth Laminate Top with Safety Rounded Corners
- Height Adjustable Steel Legs adjust in 1" increments
- Plastic Stack Chair: 12.625"W x 13.5"D x 20"H; 154 lb. Static Load Capacity
- Back Size: 11"W x 10.75"H; Seat Size: 10"W x 10"D x 10.5"H
- Contoured polypropylene shell
- No metal parts prevent injury to small children
- Recommended for Preschool Ages
- Ideal for use in the home, classroom, preschool, daycare, church or playroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.