Rectangle Wh 30X96 Plastic Fold Table, 30" W, 96" L, 29" H, Granite White

  • Mfr # DAD-YCZ-244-GW-GG

  • Zoro # G3622418


product price: $177.29
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
30"
Length
96"
Height
29"
Tabletop Material
Metal, Plastic, Plastic: Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAD-YCZ-244-GW-GG
Zoro #
G3622418
UPC #
847254069410
Country of Origin
China

Dimensions

Width
30"
Length
96"
Height
29"
Depth
96"
Overall Height
29
Overall Width
30
Overall Length
96

Details

Item
Wh 30X96 Plastic Fold Table
Shape
Rectangle
Tabletop Material
Metal, Plastic, Plastic: Polyethylene
Tabletop Color
Granite White
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Material
Plastic
Color
Granite White
Capacity
661
Weight
55
Surface Material
Plastic
Type
Folding Table

Description

Ensure you have enough surface space for any function and take the stress out of hosting your next gathering. This rectangular folding table is 8 feet long and is beneficial in a multitude of settings that include banquet halls, conference centers, cafeterias, schools and in the home. Use as a temporary seating solution or setup for everyday use. This plastic folding table comfortably seats up to ten adults while ensuring plenty of legroom. Speed up the time it takes to set-up and tear-down wedding receptions, graduation parties, banquets, buffets and other events with this folding table. Whether you're hosting an indoor or outdoor gathering, the smooth design is easy to wipe clean. When using for outdoor events store indoors to protect the frame from extreme moisture. The table legs fold under for storage and provide better portability. This table is commercial grade to withstand everyday use in the hospitality industry.


  • Ready To Use Commercial Table
  • 8' Folding Table
  • Seats up to 10 Adults
  • 661 lb. Static Load Capacity
  • 1.5" Thick Granite White Top is waterproof, impact and stain resistant
  • Gray Powder Coated Locking Legs with protective floor caps
  • Legs fold underneath top for flat storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.