
Red 3' x 10' Modern Plush Abstract Area Rug (Discontinued)
- Mfr # KP-RG951-310-RD-GG
- Zoro # G903676996
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KP-RG951-310-RD-GG
Zoro #
G903676996
UPC #
840196360898
Country of Origin
Türkiye
Dimensions
Size
2 ft 9-10/16 in x 10 ft
Overall Length
120
Overall Height
0.5
Overall Width
33.6
Details
Color
Red
Material
Olefin, Polypropylene
Weight
13
Description
Incorporate unique beauty and sophistication into any design scheme in your home when you purchase this stunning abstract area rug. No only does this contemporary accent rug make a statement, it also allows you to add warmth to hardwood floors, color in multiple spaces, and protects flooring in high-traffic areas. This high pile area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway. Modern materials allow today's rugs to last for years. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.