Red Adirondack Patio Chair with Cupholder

  • Mfr # LE-HMP-1045-10-RD-GG

  • Zoro # G408639014


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32.75 in
Color
Red
Capacity
300 lbs
Material
Plastic: Polyethylene (HDPE)
Overall Width
33.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-HMP-1045-10-RD-GG
Zoro #
G408639014
UPC #
196861097027
Country of Origin
China

Dimensions

Overall Length
32.75 in
Overall Width
33.5 in
Overall Height
34.75 in

Details

Color
Red
Capacity
300 lbs
Material
Plastic: Polyethylene (HDPE)
Residential/Commercial
Commercial

Description

Give your commercial or residential outdoor spaces an instant upgrade and lots of cozy comfort with this all-weather Adirondack style chair. Beautifully crafted to fit in any dcor, this outdoor patio chair is ideal for your outdoor lounge areas as well as poolside and can pull double duty as indoor seating. The supportive vertical back paired with the slanted seat with a waterfall front allows your whole body to relax. Extra wide arms relieve tension from the neck and shoulders and boast a slide out cupholder on the right side to free up your hands. Comprised of HDPE, this patio chair mimics the look of wood, but is stronger and doesn't require any back-breaking labor for upkeep. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave this Adirondack chair out year round on your porch or patio and great looks mean you can bring it into your lobby or sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a damp cloth is all that is needed to maintain the looks of this fabulous Adirondack chair with cupholder. Available in multiple colors, feel free to mix and match or maintain a uniform color to suit your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.