Flash Furniture
Red Vinyl Barstool, Adj Height
- Zoro #: G3621727
- Mfr #: CH-TC3-1062-RED-GG
Hover or click to zoom Tap to zoom
Key Features
- Seat Height Range: 24" to 33"
- Weight Capacity: 330 lb.
- Material: ABS Plastic, Chrome
- Frame Material: Metal
- Backrest: Cutout Back
- Seat Material: Plastic
- Item: Red Vinyl Barstool,Adj Height
$97.13
9% off
$88.29
Subtotal: $88.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Flash Furniture #CH-TC3-1062-RED-GG Specifications
- Zoro #: G3621727
- Mfr #: CH-TC3-1062-RED-GG
- UPC #: 847254066716
- Color: Red
- Seat Height Range: 24" to 33"
- Weight Capacity: 330 lb.
- Material: ABS Plastic, Chrome
- Frame Material: Metal
- Backrest: Cutout Back
- Seat Material: Plastic
- Item: Red Vinyl Barstool,Adj Height
- Country of Origin (subject to change): China
Description
Red Vinyl Barstool,Adj Height
Reviews of Flash Furniture #CH-TC3-1062-RED-GG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLASH FURNITURE Blue Vinyl Barstool, Adj Height, Seat Material: Plastic CH-TC3-1062-BL-GG
- FLASH FURNITURE Green Vinyl Barstool, Adj Height, Weight Capacity: 330 lb. CH-TC3-1062-GN-GG
- FLASH FURNITURE White Vinyl Barstool, Adj Height CH-TC3-1062-WH-GG
- FLASH FURNITURE Yellow Vinyl Barstool 2-CH-TC3-1002-YEL-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height CH-92023-1-BK-GG
- FLASH FURNITURE Orange Vinyl Adjustable Height Barstool, Curved Back, Chrome Base, PK2 2-CH-321-ORG-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height CH-92066-BK-GG
- FLASH FURNITURE Chair, Ravello, Adj Barstool, Beige Fabric DS-8411-BGE-F-GG
- BLUE RIDGE ERGONOMICS Vinyl Stool, Med Bench, Foot Ring, Glides, Taupe BR-VMBSO-RG-BF-RG-8815
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, BF, Casters, BLK BR-VMBST-RG-T0-BF-RC-8540
- NATIONAL PUBLIC SEATING Adjustable Stool, Steel, Vinyl, Black, Number of Casters: 4 6418H-10
- Flash Furniture Adjustable Bar Stools