This item is Discontinued.

Flash Furniture Red Vinyl Barstool, Adj Height, Frame Material: Metal DS-8101B-RED-GG

Red Vinyl Barstool, Adj Height, Frame Material: Metal (Discontinued)

  • Mfr # DS-8101B-RED-GG
  • Zoro # G3621821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-8101B-RED-GG
Zoro #
G3621821
UPC #
889142056560
Country of Origin
China

Dimensions

Seat Height Range
26-1/4" to 34-1/2"

Details

Color
Red
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Exposed Embellished Stitching On Back
Seat Material
Vinyl

Description

Red Vinyl Barstool,Adj Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.