
Reese 430 Stainless Steel 18 Gauge Open Base Kitchen Prep and Work Table w/1.5-in Backsplash
Mfr # NH-WT-3072-OG-B1-5-GG
Zoro # G312176162
product price:Â $364.99
/ea
Free Shipping & Returns
Key Features
Width
72"
Capacity
600 lb
Color
Stainless Steel
Length
30"
Material
Galvanized Steel, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NH-WT-3072-OG-B1-5-GG
Zoro #
G312176162
UPC #
196861131042
Country of Origin
China
Dimensions
Width
72"
Length
30"
Details
Capacity
600 lb
Color
Stainless Steel
Material
Galvanized Steel, Stainless Steel
Shape
Rectangle
Finish
Stainless Steel
Description
Upgrade your kitchen and prepare to deliver a culinary experience your guests will never forget with this commercial stainless steel open base kitchen prep and work table. Crafted from sturdy 430 stainless steel, this 18 gauge kitchen work table is designed with durability in mind. Graded for commercial use, this is the perfect addition to the back kitchen of any restaurant, bar, bistro, pub, bakery, deli, diner, cafe, pizzeria, or any business aiming to be the best in the world of food prep. With a 1.5 backsplash, you can focus on producing succulent meals while protecting your kitchens walls. Give yourself or your staff added flexibility with this work tables adjustable feet that can be adjusted up to 12 inches. Busy days in the kitchen are no match for this work tables robust, dependable build, featuring NSF certified stainless steel, cross rail supports for added stability, and a structure engineered to hold up to 600 lbs. static weight. Assembly is quick and easy, typically taking ten minutes with included tools. Maintenance is just as easy, as you can clean with a water cleaner to sanitize. Set yourself and your business up for success by equipping your kitchen with this commercial grade 18G 430SS stainless steel open base prep and work table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.