Replacement Seat for White Resin Folding Chair, PK50

  • Mfr # 50-LE-L-1-WH-SEAT-GG

  • Zoro # G2799677


product price:  $484.99
/pk 50, $9.70/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity
43
Overall Width
13.875
Overall Height
0.375
Color
White
Material
Foam, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-LE-L-1-WH-SEAT-GG
Zoro #
G2799677
UPC #
889142047001
Country of Origin
China

Dimensions

Overall Width
13.875
Overall Height
0.375
Overall Length
12.75

Details

Item
Replacement Seat for White Resin F,PK50
Weight Capacity
43
Color
White
Material
Foam, Vinyl
Product Type
Replacement Seat for White Resin F,PK50
Style
Replacement Seat

Description

Replacement Seat for White Resin F,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.