Restaurant Barstool, Metal X Bck, Mah Woo

  • Mfr # XU-6F8B-CLR-BAR-MAHW-GG

  • Zoro # G3644903


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Color
Mahogany Wood Seat/Clear Coated Metal Frame
Material
Wood
Finish
Clear Coated
Frame Material
Metal
Caster Type
Plastic Glides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XU-6F8B-CLR-BAR-MAHW-GG
Zoro #
G3644903
UPC #
889142086499
Country of Origin
China

Dimensions

Seat Height Range
27-1/8"

Details

Color
Mahogany Wood Seat/Clear Coated Metal Frame
Material
Wood
Finish
Clear Coated
Item
Restaurant Barstool,Metal X Bck,Mah Wood
Frame Material
Metal
Caster Type
Plastic Glides
Backrest
X Back
Seat Material
Wood
Weight Capacity
500 lb.

Description

Create a first-rate dining experience by offering your patrons great food, service and attractive furnishings. Metal bar stools are a popular choice for furnishing restaurants, lounges, pool halls, bars and other high traffic establishments. This stool is easy to clean, which is an important aspect when it comes to a business. Built to withstand the everyday hustle and bustle in the restaurant and hospitality business, these dining stools will also look great in your home. The beautiful wood seat and "X" back design will keep guests comfortable. The frame is stabilized using welded joint assembly and two curved support bars which includes a footrest to improve posture. The floor glides help protect your floors and ensure smooth gliding. Use this stool in your dining room or home bar to give your decor a fresh look. The simple and lightweight design of this chair is a must have, whether used in the home or your commercial business.


  • Metal Dining Bar Stool
  • 500 lb. Weight Capacity
  • "X" Back Design
  • Mahogany Finished Wood Seat
  • Welded Joint Assembly, Two Curved Support Bars
  • 18 Gauge Steel Frame, Black Powder Coated Frame Finish
  • Floor Protector Plastic Glides
  • Designed for Commercial Use; Suitable for Home Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.