Hercules Restaurant Chair, 16-1/2 in W 17" L 32-1/4" H
- Mfr # XU-DG694BLAD-CLR-CHYW-GG
- Zoro # G3644361
Key Features
Specifications
Product Information
- MFR #
- XU-DG694BLAD-CLR-CHYW-GG
- Zoro #
- G3644361
- UPC #
- 889142025436
- Country of Origin
- China
Dimensions
- Overall Height
- 32-1/4"
- Overall Width
- 16-1/2 in
- Overall Depth
- 17"
- Width
- 16-1/2"
Details
- Item
- Restaurant Chair
- Frame Material
- 18 ga. Steel
- Backrest
- Ladder Back
- Color
- Cherry Wood Seat/Clear Coated Metal Frame
- Series
- Hercules
- Weight Capacity
- 500 lb.
- Material
- Steel; Back: Metal; Seat: Wood
- Style
- Ladderback Chair
Description
Create a first-rate dining experience by offering your patrons great food, service and attractive furnishings. Commercial furniture needs to be both durable and low maintenance so metal chairs are a popular choice for furnishing restaurants, pool halls, lounges, bars and other high traffic establishments. This Clear Coated Ladder Back Metal Restaurant Chair is easy to clean, which is an important aspect when it comes to a business. Built to withstand the everyday hustle and bustle in the restaurant and hospitality business, these dining chairs will also look great in your home. The beautiful wood seat and ladder back design will keep guests comfortable. The frame is stabilized using a welded support bar, while the floor glides help protect your floors and ensure smooth gliding. Use this chair in your kitchen or dining room to give your decor a fresh look. The simple and lightweight design of this stool will not disappoint, whether used in the home or your commercial business.
- Metal Dining Chair for High Traffic Businesses
- 500 lb. Weight Capacity
- Ladder Back Design with Curved High Back for comfort
- 0.625" Thick Plywood Seat is easy to clean
- Welded Joint Assembly with Curved Support Bar
- 18 Gauge Steel Clear Coated Frame Finish
- Floor Protector Plastic Glides
- Designed for Commercial Use; Suitable for Home Use
- Multi-use: kitchen dining chair, restaurant chair, side chair, café chair, bistro chair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.