Desk Pedestal, 30 in D X 29 1/2 in H, 66 in W X Steel, Black/Walnut

  • Mfr # 20543
  • Zoro # G413342473
product price: 
$
808.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
66 in
Overall Depth
30 in
Overall Height
29 1/2 in
Finish
Powder Coated
Color
Black/Walnut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20543
Zoro #
G413342473
UPC #
029404205439
Country of Origin
Mexico

Dimensions

Overall Width
66 in
Overall Depth
30 in
Overall Height
29 1/2 in

Details

Item
Desk Pedestal
Finish
Powder Coated
Color
Black/Walnut
Material
Steel
Number of Drawers
2
Frame Color
Black
Frame Material
Steel
Standards
ANSI/BIFMA, CARB/TSCA Statement, Greenguard Gold Certified, TAA Compliant
Number of Pedestals
1
Configuration
(1) Box Drawer; (1) File Drawer
Pedestal Location
Left Main
Assembly
Partially Assembled
Box Drawer Extension
100 %
Number of Box Drawers
1
Pull Finish
Satin
Product Type
Single Pedestal Desk
Drawer Slide Type
Ball Bearing
Includes File Supports
Yes
Caster/Glide Type
Leveling Glides
Pull Shape
Drawer Fronts with Full-Width Pull
File Drawer Extension
100 %
Number of File Drawers
1
File Drawer Form Factor
Letter
Includes Client Surface
No
Includes Keyboard Tray
No
Desktop Color
Walnut
Number of Cable Holes
2
Desktop Material
Melamine Laminate with Particleboard Core
Includes Modesty Panel
Yes
Shell Material
Steel

Description

Desk Pedestal, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Walnut, Desktop Material Melamine Laminate with Particleboard Core, Frame Color Black, Frame Material Steel, Includes Client Surface No, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides Not Applicable, Number of Drawers 2, Number of Pedestals 1, Number of Shelves Not Applicable, Overall Depth 30 in, Overall Height 29 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.