Shop OFFICE STAR
See all product information
Create Account
Big and Tall Guest Chair in Dillon Black Fabric with soft PU Arms, Sturdy Black Metal Chair
- Mfr # 55051B-R107
- Zoro # G424173868
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
500 lbs
Seat Width
26.75 in
Overall Depth
24.75 in
Seat Height
17.5 in
Overall Width
32.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55051B-R107
- Zoro #
- G424173868
- UPC #
- -
- Country of Origin
- Thailand
- Weight Capacity
- 500 lbs
- Seat Material
- Faux Leather
- Seat Color
- Dillon Black
- Item
- Frame Chair
Dimensions
- Seat Width
- 26.75 in
- Overall Depth
- 24.75 in
- Seat Height
- 17.5 in
- Overall Width
- 32.75 in
- Overall Height
- 32.75 in
- Seat Depth
- 19 in
Description
Built for strength, comfort, and lasting performance, this Big & Tall guest chair supports up to 500 lbs and features soft PU armrests for added seated comfort. The reinforced black metal frame delivers commercial-grade durability ideal for reception areas, offices, conference spaces, and healthcare environments.Choose from Icon Black, Dillon Black, or customize with your choice of fabric to coordinate seamlessly with professional interiors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.