Hercules Restaurant Chair, 16-1/2 in W 20" L 36-1/2" H

  • Mfr # XU-DG6Q3BWIN-NATW-GG

  • Zoro # G3643899


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36-1/2"
Overall Width
16-1/2 in
Overall Depth
20"
Frame Material
18 ga. Steel
Backrest
Window Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-DG6Q3BWIN-NATW-GG
Zoro #
G3643899
UPC #
889142025290
Country of Origin
China

Dimensions

Overall Height
36-1/2"
Overall Width
16-1/2 in
Overall Depth
20"
Width
16-1/2"

Details

Item
Restaurant Chair
Frame Material
18 ga. Steel
Backrest
Window Back
Color
Natural Wood Seat/Black Metal Frame
Series
Hercules
Weight Capacity
500 lb.
Office Chair Style
Restaurant Chair
Material
Steel; Back: Metal; Seat: Wood
Style
Restaurant Chair

Description

Restaurant Chair,Window Bck,Natural Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.