Shop FLASH FURNITURE
See all product information
Create Account
Restaurant Dining Barstool
- Mfr # XU-CH10443B-ANTCPR-GG
- Zoro # G425078056
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Includes Back
Backrest
Assembly
Partially Assembled
Back Height
19 in
Support Style
Independent Legs
Seat Height - Maximum
30 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-CH10443B-ANTCPR-GG
- Zoro #
- G425078056
- UPC #
- 0196861063411
- Country of Origin
- China
- Includes Back
- Backrest
- Assembly
- Partially Assembled
- Support Style
- Independent Legs
- Includes Handle
- No Handle
- Weight Capacity
- 500 lb
- Swiveling
- Not Swiveling
- Frame Material
- Steel
- Padding Location
- No Padding
- Stacking
- Not Stackable
- Item
- Restaurant Dining Barstool
- Arm Style
- Armless
- Frame Color
- Black
- Upholstery Location
- No Upholstery
- Folding
- Not Foldable
- Foot Type
- Glides
- Standards
- ANSI BIFMA
- Seat Structural Material
- Engineered Wood
- Rolling
- Not Rolling
- Back Structural Material
- Engineered Wood
- Product Type
- Bar Stool
- Features
- Assembles Quickly in About Ten Minutes or Less, Commercial Grade Bar Stool with Solid Wood Seat and Back, Designed for Both Commercial and Residential use, Engineered to Hold upto 500 lb Static Weight, Wipes Clean with a Damp Cloth and Water-Based Cleaner
- Foot Material
- Steel
- Includes Foot Rail
- Foot Rail Included
Dimensions
- Back Height
- 19 in
- Seat Height - Maximum
- 30 1/2 in
- Overall Width
- 19 3/4 in
- Back Width
- 17 in
- Seat Depth
- 20 in
- Overall Depth
- 22 1/4 in
- Overall Height
- 44 1/2 in
- Seat Width
- 16 1/4 in
- Seat Height - Minimum
- 30 1/2 in
Description
Restaurant Dining Barstool, Overall Height 44 1/2 in, Overall Width 19 3/4 in, Overall Depth 22 1/4 in, Seat Width 16 1/4 in, Seat Depth 20 in, Back Height 19 in, Back Width 17 in, Seat Color Brown, Back Color Brown, Frame Color Black, Frame Material Steel, Arm Style Armless, Weight Capacity 500 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.