Restaurant Stool, Grid Back, Burgundy Sea
Mfr # XU-DG-60116-GRD-BAR-BURV-GG
Zoro # G3643101
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Color
Burgundy Vinyl Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel, Foam
Frame Material
Metal
Seat Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-DG-60116-GRD-BAR-BURV-GG
Zoro #
G3643101
UPC #
847254016025
Country of Origin
China
Dimensions
Seat Height Range
30-1/4"
Details
Color
Burgundy Vinyl Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel, Foam
Frame Material
Metal
Seat Material
Vinyl
Caster Type
Plastic Glides
Item
Restaurant Stool,Grid Back,Burgundy Seat
Backrest
Grid Back
Weight Capacity
500 lb.
Description
Restaurant Stool,Grid Back,Burgundy Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.