
Restaurant Stool, Ladder Back, Mah Seat, Seat Height Range: 29"
Mfr # XU-DG697BLAD-BAR-MAHW-GG
Zoro # G3642709
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Color
Mahogany Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Wood
Seat Material
Wood
Weight Capacity
500 lb.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-DG697BLAD-BAR-MAHW-GG
Zoro #
G3642709
UPC #
812581016857
Country of Origin
China
Dimensions
Seat Height Range
29"
Details
Color
Mahogany Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Wood
Seat Material
Wood
Weight Capacity
500 lb.
Frame Material
Metal
Caster Type
Plastic Glides
Backrest
Ladder Back
Item
Restaurant Stool,Ladder Back,Mah Seat
Description
Restaurant Stool,Ladder Back,Mah Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.