
Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 29"
Mfr # XU-DG697BLAD-BAR-NATW-GG
Zoro # G3642718
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Color
Natural Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Seat Material
Wood
Backrest
Ladder Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-DG697BLAD-BAR-NATW-GG
Zoro #
G3642718
UPC #
889142025269
Country of Origin
China
Dimensions
Seat Height Range
29"
Details
Color
Natural Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Seat Material
Wood
Backrest
Ladder Back
Frame Material
Metal
Caster Type
Plastic Glides
Weight Capacity
500 lb.
Item
Restaurant Stool,Ladder Back,Nat Seat
Description
Restaurant Stool,Ladder Back,Nat Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.