Restaurant Stool, Ladder Back, Wal Seat
Mfr # XU-6F8B-LADSWVL-WALW-GG
Zoro # G3642867
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Color
Walnut Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Backrest
Ladder Back
Caster Type
Plastic Glides
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-6F8B-LADSWVL-WALW-GG
Zoro #
G3642867
UPC #
889142025221
Country of Origin
China
Dimensions
Seat Height Range
30-1/4"
Details
Color
Walnut Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Item
Restaurant Stool,Ladder Back,Wal Seat
Backrest
Ladder Back
Caster Type
Plastic Glides
Frame Material
Metal
Weight Capacity
500 lb.
Seat Material
Wood
Description
Restaurant Stool,Ladder Back,Wal Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.