Shop FLASH FURNITURE
See all product information
Create Account
Wood Barstool, Walnt, Ladder Bck, Burg Vny
- Mfr # XU-DGW0005BARLAD-WAL-BURV-GG
- Zoro # G3645043
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Color
Burgundy Vinyl Seat/Walnut Wood Frame
Finish
Walnut Wood
Material
Vinyl, Foam
Caster Type
Plastic Glides
Weight Capacity
800 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DGW0005BARLAD-WAL-BURV-GG
- Zoro #
- G3645043
- UPC #
- 812581016475
- Country of Origin
- China
- Color
- Burgundy Vinyl Seat/Walnut Wood Frame
- Finish
- Walnut Wood
- Material
- Vinyl, Foam
- Caster Type
- Plastic Glides
- Weight Capacity
- 800 lb.
- Item
- Wood Barstool,Walnt,Ladder Bck,Burg Vnyl
- Seat Material
- Vinyl
- Frame Material
- Wood
- Backrest
- Ladder Back
Dimensions
- Seat Height Range
- 31"
Description
Wood Barstool,Walnt,Ladder Bck,Burg Vnyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.