Restaurant Stool, School Back, Chy Seat
Mfr # XU-DG6R8BSCH-BAR-CHYW-GG
Zoro # G3643908
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Color
Cherry Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Seat Material
Wood
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-DG6R8BSCH-BAR-CHYW-GG
Zoro #
G3643908
UPC #
812581017090
Country of Origin
China
Dimensions
Seat Height Range
29"
Details
Color
Cherry Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Seat Material
Wood
Frame Material
Metal
Caster Type
Plastic Glides
Weight Capacity
500 lb.
Item
Restaurant Stool,School Back,Chy Seat
Description
Restaurant Stool,School Back,Chy Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.