Restaurant Stool, School Back, Wal Seat

  • Mfr # XU-DG6R8BSCH-BAR-WALW-GG

  • Zoro # G3643987


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Wood, Steel
Frame Material
Metal
Seat Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-DG6R8BSCH-BAR-WALW-GG
Zoro #
G3643987
UPC #
889142025122
Country of Origin
China

Dimensions

Seat Height Range
29"

Details

Color
Walnut Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Wood, Steel
Frame Material
Metal
Seat Material
Wood
Caster Type
Plastic Glides
Weight Capacity
500 lb.
Item
Restaurant Stool,School Back,Wal Seat

Description

Restaurant Stool,School Back,Wal Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.