Restaurant Stool, Window Back, Black Seat
Mfr # XU-DG6R7BWIN-BAR-BLKV-GG
Zoro # G3643917
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Color
Black Vinyl Seat/Black Metal Frame
Finish
Powder-Coated
Backrest
Window Back
Frame Material
Metal
Caster Type
Plastic Glides
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-DG6R7BWIN-BAR-BLKV-GG
Zoro #
G3643917
UPC #
812581016994
Country of Origin
China
Dimensions
Seat Height Range
29"
Details
Color
Black Vinyl Seat/Black Metal Frame
Finish
Powder-Coated
Backrest
Window Back
Frame Material
Metal
Caster Type
Plastic Glides
Seat Material
Vinyl
Item
Restaurant Stool,Window Back,Black Seat
Material
Metal, Steel, Foam
Weight Capacity
500 lb.
Description
Restaurant Stool,Window Back,Black Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.