Metal Counter Stool, 24", Blue, Seat Material: Wood
- Mfr # CH-31320-24-BL-WD-GG
- Zoro # G7816818
product price:Â
$
93.79
/ea
Key Features
Material
Wood, Galvanized Steel
Caster Type
Plastic Glides
Finish
Powder-Coated
Backrest
Backless
Seat Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-31320-24-BL-WD-GG
- Zoro #
- G7816818
- UPC #
- 889142874218
- Country of Origin
- China
- Material
- Wood, Galvanized Steel
- Caster Type
- Plastic Glides
- Finish
- Powder-Coated
- Backrest
- Backless
- Seat Material
- Wood
- Weight Capacity
- 500 lb.
- Color
- Blue
- Frame Material
- Metal
Dimensions
- Seat Height Range
- 24"
- Height
- 24.75 in
- Seat Height
- 24 in
Description
Metal Counter Stool,24In.,Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.