Restaurant Stool, Window Back, Mahgny Sea
Mfr # XU-DG6R7BWIN-BAR-MAHW-GG
Zoro # G3643969
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
500 lb.
Caster Type
Plastic Glides
Seat Height Range
27-1/8"
Seat Material
Wood
Color
Mahogany Wood Seat/Black Metal Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-DG6R7BWIN-BAR-MAHW-GG
Zoro #
G3643969
UPC #
812581017021
Country of Origin
China
Dimensions
Seat Height Range
27-1/8"
Details
Weight Capacity
500 lb.
Caster Type
Plastic Glides
Seat Material
Wood
Color
Mahogany Wood Seat/Black Metal Frame
Frame Material
Metal
Material
Wood
Finish
Powder-Coated
Item
Restaurant Stool,Window Back,Mahgny Seat
Backrest
Window Back
Description
Restaurant Stool,Window Back,Mahgny Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.